Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1-1/2x6In
Mfr # 103724
Zoro # G5108792
original price:
$23.35
10% off
new price: $20.99
/ea
Sold in multiples of 2 for $41.98
$41.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Blue
- For Rod Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103724
- Zoro # G5108792
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 170 lb/in |
Color | Blue |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 170 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle Bronze (13-473BZ)
- STRYBUC Tie Bar Guide (39-577)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x40)
- PROSOURCE Bolt J-Hook 1/4X2-5/16In Zinc (LR319)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (103722)
- RAYMOND Die Spring, Medium Duty, 1-1/2x7In (103728)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND Die Spring, XHD, 2x2-1/2 In (106810)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- ZORO SELECT Compress Spring, 3/4x0.072 In, PK5 (1NCA1)
- Raymond Compression and Die Springs