Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1-1/2x5In
Mfr # 103720
Zoro # G5108756
product price: $15.29
/ea
Sold in multiples of 2 for $30.58
$30.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Blue
- For Hole Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103720
- Zoro # G5108756
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 210 lb/in |
Color | Blue |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 210 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 217DV36 36" Door Shoe with Vinyl Dark Bronze (217DV36)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (2ZDZ6)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x8In (304732D)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- RAYMOND Inch Series Die Spring, PK10 (103310)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- SPEC Compression Spring, Stainless Steel, PK10, C08500854000S (C08500854000S)
- Raymond Compression and Die Springs