Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 0.75x1-3/4 In
Mfr # 103407
Zoro # G5133152
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Color Blue
- For Hole Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103407
- Zoro # G5133152
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.75 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 176 lb-in |
Color | Blue |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-3/4 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 176 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 D, PK100 (3MRT4)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-150-0300)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5N)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1598-HAW2)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C02400261250S)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800221250S)
- RAYMOND ISO-D Series Die Spring, PK3 (304532D)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- Raymond Compression and Die Springs