Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 0.75x1-1/4 In
Mfr # 103405
Zoro # G5118014
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Color Blue
- For Hole Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103405
- Zoro # G5118014
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.75 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 256 lb-in |
Color | Blue |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-1/4 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 256 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Screen DR Catch (N192-773)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 1007262678 (1007262678)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- BALDWIN Reserve Lifetime Brass Latches (8BR0310001)
- RAYMOND Die Spring, Medium Duty, 3/4x12In (103448)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- RAYMOND Inch Series Die Spring, PK10 (103305)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- RAYMOND ISO-D Series Die Spring, PK10 (306408D)
- MIDWEST FASTENER 1/4" x .032" x 1-7/16" Steel SRA431 Ajax Springs 1 12PK (18662)
- Raymond Compression and Die Springs