Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 0.5x1-1/2 In, PK10
Mfr # 103206
Zoro # G8182657
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Color Blue
- For Hole Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 103206
- Zoro # G8182657
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.5 in |
For Hole Size | 1/2 in |
For Rod Size | 9/32 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 68 lb/in |
Color | Blue |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-1/2 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 68 lb./in.Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAINERD MFG/LIBERTY HDW 10PK138 NI Harm Knob (P22669C-SN-U1)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5080)
- EMTEK Edge Cabinet Pull with 12 in Center to Center Satin Nickel Finish (87150US15)
- PEMKO Double Door Weatherstrip, Vinyl, 7ftL, Gray (GG355CV84)
- RAYMOND Die Spring, Medium Duty, 1/2x12In (103248)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/4 In, PK10 (103205)
- RAYMOND ISO D Die Spring, Medium Duty, 1/2x2In (304208D)
- RAYMOND Die Spring, Medium Duty, 0.75x1-3/4 In (104407)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- Raymond Compression and Die Springs