Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 0.5x1-1/2 In
Mfr # 104206
Zoro # G5108914
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Spring Rate 98 lb-in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 104206
- Zoro # G5108914
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.5 in |
For Hole Size | 1/2 in |
For Rod Size | 9/32 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 98 lb-in |
Color | Red |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-1/2 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 98 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Door Pull, Al, 2-3/4" W, 1/8" dia Grip (KG60)
- TOWER SEALANTS M-D Bronze Aluminum Weatherstrip Set For Door Jambs (01156)
- PRECISION SCREEN & SECURITY PROD Nan 32 NAT WD Scr Door (3952NA2868)
- TRIMLITE 24" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8444BF)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- RAYMOND Die Spring, XHD, 2x4 In (106816)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- Raymond Compression and Die Springs