Shop All Compression and Die Springs
Raymond
Die Spring, Med Heavy Duty, 1/2x1In, PK10
Mfr # 104204
Zoro # G8238833
product price: $21.99
/pk 10, $2.20/ea
Sold in multiples of 5 for $109.95
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Spring Rate 155 lb/in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 104204
- Zoro # G8238833
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.5 in |
For Rod Size | 9/32 in |
For Hole Size | 1/2 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 155 lb/in |
Color | Red |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 155 lb./in.Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll (3030812)
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 521)
- KWIKSET Kwikset: 5" Deadbolt Specialty Latch (KWS-82730-26D)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 48"H x 2"P (PILP07X048FL02-2)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- RAYMOND ISO-D Series Die Spring, PK3 (304532D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020055000)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200180250M)
- RAYMOND Inch Series Die Spring, PK2 (103520)
- RAYMOND ISO D Die Spring, Medium Duty, 1/2x2In (304208D)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL8)
- Raymond Compression and Die Springs