Shop All Compression and Die Springs
Raymond
Die Spring, Med Duty, 0.375x1-3/4 In, PK10
Mfr # 103107
Zoro # G8388344
product price: $22.15
/pk 10, $2.22/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Color Blue
- Finish paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 103107
- Zoro # G8388344
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.375 in |
For Rod Size | 3/16 in |
For Hole Size | 3/8 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 37 lb/in |
Color | Blue |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-3/4 In., Outside Dia. 3/8 In.End Type Closed & GroundFor Hole Size 0.375 In., For Rod Size 3/16 In.Spring Rate 37 lb./in.Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Router Guide (216IT)
- RANDALL 5/8In. BUTT EDGE (8 FT WL-2736)
- ZORO SELECT Corner Guard, Gray, 2x48in, Adhesive (6YDE4)
- PEMKO Door Bottom Sweep, 4 Ft (10862CNB48)
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/4 In, PK10 (103105)
- RAYMOND Die Spring, Medium Duty, 0.375x2-1/2 In (103110)
- RAYMOND ISO-D Series Die Spring, PK10 (303512D)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x12In (104648)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620M)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- Raymond Compression and Die Springs