Shop All Compression and Die Springs
Raymond
Die Spring, Med Duty, 0.375x1-1/4 In, PK10
Mfr # 103105
Zoro # G8108633
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Color Blue
- For Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 103105
- Zoro # G8108633
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.375 in |
For Hole Size | 3/8 in |
For Rod Size | 3/16 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 50 lb-in |
Color | Blue |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-1/4 In., Outside Dia. 3/8 In.End Type Closed & GroundFor Hole Size 0.375 In., For Rod Size 3/16 In.Spring Rate 50 lb./in.Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Plastic Access Door, HA Handi-Access 29 x 14 (HA2914)
- ESSEX Access Control Keypad, 500 User Code (K1-34S)
- LINEAR Key Ring Transmitter, Range 200 ft. (MCS307010)
- KWIKSET SAF SK1000 REGINA US26D RCAL RCS PASS V1 (SK1000RG-26D)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- RAYMOND Die Spring, Medium Duty, 0.375x2-1/2 In (103110)
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- RAYMOND Inch Series Die Spring, PK2 (105516)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NCJ3)
- Raymond Compression and Die Springs