Shop All Compression and Die Springs
Raymond
Die Spring, Hvy Duty, 2x2-1/2 In
Mfr # 105810
Zoro # G5111504
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Gold
- For Hole Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105810
- Zoro # G5111504
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,512 lb/in |
Color | Gold |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2-1/2 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 2512 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- BLUE DONUTS Picture Hanging Kit, Includes Hooks, Wire, Variety of Sizes, 165 Piece (BD3536226)
- EMTEK Oil Rubbed Bronze Stop, 2257US10B (2257US10B)
- DELTANA Letter Box Sleeve, Stainless Steel Satin Stainless Steel (MSS005)
- RAYMOND Die Spring, Hvy Duty, 2x6 In (105824)
- RAYMOND Die Spring, Heavy Duty, 2x4 In (105816)
- RAYMOND Die Spring, Hvy Duty, 2x5 In (105820)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- RAYMOND ISO D Die Spring, Light Duty, 1-1/2x10In (303740D)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- ZORO APPROVED SUPPLIER 2Pk 7/8" Od Cmp Spring (C-836)
- Raymond Compression and Die Springs