Shop All Compression and Die Springs
Raymond
Die Spring, Hvy Duty, 2x12 In
Mfr # 105848
Zoro # G5111583
Sold in multiples of 2 for $155.98
Free Shipping & Returns
$155.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Gold
- For Rod Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 105848
- Zoro # G5111583
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 477 lb/in |
Color | Gold |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 477 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs06-0425Pe10-040 Gas Spring (GSS 1784UL)
- CODEL DOORS 18" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (1668ska8403)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Traditional Cabinet Knob (BP878940CHBRZ)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container wSoft Close (5349-18DM-217)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- RAYMOND ISO-D Series Die Spring, PK5 (306510D)
- RAYMOND ISO-D Series Die Spring, PK2 (302548D)
- RAYMOND ISO D Die Spring, Light Duty, 3/8x1In, PK10 (303104D)
- RAYMOND Die Spring, Medium Duty, 2x6 In (104824)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- RAYMOND Inch Series Die Spring, PK5 (104212)
- Raymond Compression and Die Springs