Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 5/8x3In
Mfr # 105312
Zoro # G5110524
product price: $3.65
/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.625 in
- Color Gold
- Finish paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105312
- Zoro # G5110524
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.625 in |
For Rod Size | 11/32 in |
For Hole Size | 5/8 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 140 lb/in |
Color | Gold |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 5/8 In.End Type Closed & GroundFor Hole Size 0.625 In., For Rod Size 11/32 In.Spring Rate 140 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- ZORO SELECT O-Ring, Dash 330, Viton, 0.21 In., PK10 (U38875.018.0212)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (73C.32D)
- ELMDOR Dry Wall Access Door, 14x14, Prime Coat W/ Screwdriver Lock (DW14X14PC-SDL)
- RAYMOND Die Spring, Medium Duty, 2x3 In (104812)
- RAYMOND Compression Spring, Medium Duty, PK6 (020065000)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND Compression Spring Music Wire, PK15 (C02400262000M)
- RAYMOND Die Spring, Hvy Duty, 2x6 In (105824)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- SPEC Compression Spring Music Wire, PK5, C05000412000S (C05000412000S)
- Raymond Compression and Die Springs