Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 3/8x12In
Mfr # 105148
Zoro # G5130946
product price: $13.59
/ea
Sold in multiples of 7 for $95.13
$95.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Color Gold
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105148
- Zoro # G5130946
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.375 in |
For Hole Size | 3/8 in |
For Rod Size | 3/16 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 11 lb/in |
Color | Gold |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 3/8 In.End Type Closed & GroundFor Hole Size 0.375 In., For Rod Size 3/16 In.Spring Rate 11 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (E20C)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 6" (6SB003)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 304SS (CGI)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/8x1In, PK10 (305104D)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- RAYMOND ISO-D Series Die Spring, PK10 (304405D)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- RAYMOND Die Spring, Red, Overall 2" L (ASM050050)
- SPEC Compression Spring Music Wire, PK5, C06881052500S (C06881052500S)
- Raymond Compression and Die Springs