Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 1x12In
Mfr # 105548
Zoro # G5110786
Sold in multiples of 2 for $54.38
$54.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Color Gold
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 105548
- Zoro # G5110786
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 128 lb/in |
Color | Gold |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 128 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- KENAURD Kenaurd:Entry Lever Grade 2 - SC1 Clutch Function (KCL201-SC-ET-C)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5873200140)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-29-SL)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x4In (106716)
- RAYMOND Die Spring, Medium Duty, 3/4x12In (103448)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/4 In, PK10 (103205)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C01200120380S)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- RAYMOND Spring, Yellow, Overall 1-13/16" L, PK10 (ASF016030)
- RAYMOND Die Spring, Hvy Duty, 2x5 In (105820)
- Raymond Compression and Die Springs