Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 1.5x4-1/2 In
Mfr # 105718
Zoro # G5111425
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Gold
- Finish paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 105718
- Zoro # G5111425
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 816 lb/in |
Color | Gold |
Finish | paint |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4-1/2 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 816 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Era 1-1/4 in 32 mm Diameter Polished Chrome Hollow Cabinet Knob (BP3690726)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- PEMKO Sliding Door Alum. Track and Hardware, 96"L x 1-5/16"W (H200A/8)
- VON DUPRIN Strike 1606 (1606)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x6In (105724)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x5In (105620)
- RAYMOND Inch Series Die Spring, PK10 (104107)
- SPEC Compression Spring, Stainless Steel, PK10, C04200551000S (C04200551000S)
- Raymond Compression and Die Springs