Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 1/2x12In
Mfr # 105248
Zoro # G5127315
product price: $14.29
/ea
Sold in multiples of 2 for $28.58
$28.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Color Gold
- For Hole Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105248
- Zoro # G5127315
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.5 in |
For Hole Size | 1/2 in |
For Rod Size | 9/32 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 17 lb/in |
Color | Gold |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 1/2 In.End Type Closed & GroundFor Hole Size 0.5 In., For Rod Size 9/32 In.Spring Rate 17 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Zinc 1/16 in. Offset Window Screen Clip, Bronze 8 Pack (L 5833)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-2150DM-2)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- ZORO SELECT O-Ring, Dash 210, PTFE, 0.13 In., PK10 (1RGH5)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- RAYMOND ISO D Die Spring, Medium Duty, 1/2x2In (304208D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- RAYMOND Die Spring, XHD, 2x3-1/2 In (106814)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX6)
- Raymond Compression and Die Springs