Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 1.25x5-1/2 In
Mfr # 105622
Zoro # G5111321
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Gold
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 105622
- Zoro # G5111321
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 472 lb/in |
Color | Gold |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5-1/2 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 472 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Radius Hinge (S44R426D)
- KEYLESS FACTORY Keyless Factory: GM Single-Sided VATS Key #14 (KLF-VAT1-14)
- RAYMOND Inch Series Die Spring, PK10 (103305)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- RAYMOND Die Spring, Heavy Duty, 1.25x4-1/2 In (105618)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x6In (105624)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x5In (105620)
- RAYMOND ISO D Die Spring, Heavy Duty, 5/8x3In (305312D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- SPEC Compression Spring Music Wire, PK5, C02400160938S (C02400160938S)
- Raymond Compression and Die Springs