Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 1.25x4-1/2 In
Mfr # 105618
Zoro # G5111355
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Gold
- Finish paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105618
- Zoro # G5111355
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 584 lb/in |
Color | Gold |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4-1/2 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 584 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door w/Black Hinges (2268MHCCOLRH1D4916)
- RUBBERMAID Rubbermaid 5J27 FastTrack Garage Cooler Hook, PK 6 (1784456)
- STRYBUC Mortise Lock Round Face (16-175)
- ADAMS RITE Aluminum Door Deadlatches (4300-30-201-313)
- RAYMOND Die Spring, Heavy Duty, 1.25x5-1/2 In (105622)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/4x12In (305648D)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x6In (105624)
- RAYMOND Compression Spring, Medium Duty, PK12 (020086000)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- PRIME-LINE Compression Spring, 0.047 in. Diameter, 5/16 in. x 2 in. (4-pack) (SP 9726)
- Raymond Compression and Die Springs