Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 1-1/2x6In
Mfr # 105724
Zoro # G5127367
Sold in multiples of 2 for $49.98
$49.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Gold
- For Hole Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 105724
- Zoro # G5127367
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 584 lb/in |
Color | Gold |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 584 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 1600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1600-CS-LMS 630)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83HD1)
- SPARCO Key Tag, Oval, Plastic, 1-1/10"Wx3/4"Lx3-1/2"H, 20/PK, WE (SPR02886)
- ABUS Abus: 83/45-300 S2 Schlage C 6-5 Loaded Brass Body (ABS-83638)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, Medium Duty, 1.5x3-1/2 In (104714)
- RAYMOND Compression Spring Music Wire, PK15 (C02400262000M)
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- Raymond Compression and Die Springs