Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 1-1/2x3In
Mfr # 105712
Zoro # G5111461
product price: $14.29
/ea
Sold in multiples of 2 for $28.58
$28.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Gold
- For Rod Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105712
- Zoro # G5111461
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,300 lb/in |
Color | Gold |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 1300 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-7/8" ASA Strike with 2-1/2" Extended Lip (EST125DU)
- ZORO SELECT Disc Spring, Belleville, 0.156,302 SS, PK12 (1NEB1)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP103N)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG-04)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x6In (105724)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- RAYMOND Die Spring, Heavy Duty, 3/4x12In (105448)
- RAYMOND Compression Spring, Medium Duty, PK6 (020063000)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE3)
- Raymond Compression and Die Springs