Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 0.375x1-3/4 In
Mfr # 105107
Zoro # G5110445
product price: $25.89
/pk 10, $2.59/ea
Sold in multiples of 4 for $103.56
$103.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Color Gold
- For Rod Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 105107
- Zoro # G5110445
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.375 in |
For Rod Size | 3/16 in |
For Hole Size | 3/8 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 75 lb/in |
Color | Gold |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1-3/4 In., Outside Dia. 3/8 In.End Type Closed & GroundFor Hole Size 0.375 In., For Rod Size 3/16 In.Spring Rate 75 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT SLIDE DRAWER 18"" 1300PZC (1300PZC18)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH LH LTBRZ MC)
- J.W. WINCO GN41-50-M10-80-D3-SK Leveling Feet (41-50-M10-80-D3-SK)
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- RAYMOND Compression Spring, Medium Duty, PK12 (020086000)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- RAYMOND Inch Series Die Spring, PK2 (103520)
- RAYMOND Die Spring, XHD, 2x3 In (106812)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x8In (104732)
- SPEC Compression Spring, Stainless Steel, PK10, C09750743000S (C09750743000S)
- Raymond Compression and Die Springs