Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 3/4x6In
Mfr # 106424
Zoro # G5111951
product price: $13.49
/ea
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Color Green
- For Hole Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106424
- Zoro # G5111951
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 0.75 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 195 lb/in |
Color | Green |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 195 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 108, PK50 (ZUSAVB75108)
- DELTANA Lever Trim for Exit Device 80 Storeroom Function Satin Chrome Finish (LTED80LST-26D)
- TRIMLITE 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- M-D 36 In. Gray Door Sweep Insert (06304)
- RAYMOND Die Spring, Extra Heavy Duty, 3/4x4In (106416)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx152mm (305924D)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x5In (106720)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF035065)
- Raymond Compression and Die Springs