Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 1x5In
Mfr # 106520
Zoro # G5112021
original price:
$14.60
13% off
new price: $12.69
/ea
Sold in multiples of 2 for $25.38
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Color Green
- For Rod Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106520
- Zoro # G5112021
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 432 lb/in |
Color | Green |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 432 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba TR47-X217 1.3 x 0.1 in. Ilco Master Key Blank For Toyota; Pack Of 10 (506428)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DM)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2A)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0020)
- RAYMOND ISO D Die Spring, XHD, 25mmx89mm (306514D)
- RAYMOND Die Spring, Extra Heavy Duty, 1x6In (106524)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C03000350880M)
- RAYMOND Die Spring, XHD, 2x8 In (106832)
- RAYMOND Inch Series Die Spring, PK3 (103507)
- RAYMOND ISO-D Series Die Spring, PK3 (306608D)
- SPEC Compression Spring , PK3 (C09701253000M)
- Raymond Compression and Die Springs