Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 1-1/4x5In
Mfr # 106620
Zoro # G5112116
Sold in multiples of 5 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Green
- For Rod Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 106620
- Zoro # G5112116
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 700 lb/in |
Color | Green |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 700 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X20AS-02)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA25015072)
- TRIMCO Kick Plate to Protect the Door (34x34.630)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- RAYMOND Die Spring, XHD, 2x3 In (106812)
- RAYMOND ISO D Die Spring, Heavy Duty, 5/8x3In (305312D)
- RAYMOND Compression Spring, Medium Duty (020121000)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S (C06000453000S)
- Raymond Compression and Die Springs