Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 1-1/4x4In
Mfr # 106616
Zoro # G5112037
Sold in multiples of 2 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Green
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 106616
- Zoro # G5112037
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 890 lb/in |
Color | Green |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 890 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Carpet Floor Tile 12in x 12in, Burgundy, 12 Pack (NXCRPTBU12)
- DIABLO CONTROLS Vehicle Detector, 10 to 30VAC, 75 ft. (DSP-13P - 75')
- S & W MANUFACTURING Level Mount, Swivel Stud, M12, 1-7/8in Base (MS-SW2-316)
- HARDWARE RESOURCES Black 5 mm Grommet for 5.5 mm Hole (1283BLK)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- RAYMOND Die Spring, Extra Heavy Duty, 3/8x1In, PK10 (106104)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x5In (105620)
- Raymond Compression and Die Springs