Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 1-1/4x3In
Mfr # 106612
Zoro # G5112082
product price: $16.25
/ea
Sold in multiples of 2 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Green
- Finish paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106612
- Zoro # G5112082
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,220 lb/in |
Color | Green |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 1220 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Hi capacity Badge and Key Retractor, 24 in. Cord, Carabiner Attach, Hi Capacity Dual ID/Split Ring End (0KB12-0A22)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 96"H (CGU-34-8-2)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300TG (LL1S14X04300TG)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx203mm (302732D)
- RAYMOND Die Spring, Medium Duty, 1-1/2x12In (103748)
- Raymond Compression and Die Springs