Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 1-1/2x5In
Mfr # 106720
Zoro # G5112143
product price: $28.29
/ea
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Green
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106720
- Zoro # G5112143
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,450 lb/in |
Color | Green |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 1450 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 3/4" W x 2-3/4" H Satin Chrome Interleaf Casework Hinge (1592-4 2/PKCABHGE 26D)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 48x24 (KRPPDW4824PH)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160128CHBRZ)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx152mm (306724D)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- RAYMOND Compression Spring, Medium Duty, PK6 (020056000)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/4 In, PK10 (103205)
- RAYMOND Compression Spring, Medium Duty, PK6 (020065000)
- Raymond Compression and Die Springs