Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 1-1/2x3In
Mfr # 106712
Zoro # G5112204
original price:
$30.29
22% off
new price: $23.35
/ea
Sold in multiples of 9 for $210.15
$210.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Green
- For Hole Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 106712
- Zoro # G5112204
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,550 lb/in |
Color | Green |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 2550 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-EGN-10B)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- PROSOURCE Bolt Hook W/Nut 2-5/8In Zinc (LR324)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x8In (106732)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- RAYMOND Die Spring, Extra Heavy Duty, 1x5In (106520)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01200160500M)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400180500S)
- RAYMOND Inch Series Die Spring, PK3 (105506)
- Raymond Compression and Die Springs