Shop All Compression and Die Springs
Raymond
Die Spring, Brown, Overall 3-15/16" L
Mfr # ASB060100
Zoro # G3278709
product price: $51.15
/ea
Sold in multiples of 2 for $102.30
$102.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 60 mm
- Spring Rate 706.1 N/mm
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASB060100
- Zoro # G3278709
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 100 mm |
Outside Dia. | 60 mm |
Details
Type | Extra Heavy Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 706.1 N/mm |
Color | Brown |
Finish | paint |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Brown, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 3-15/16 In., Outside Dia. 2-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 100 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Chrome (1XNH8)
- EBERHARD MANUFACTURING CO Paddle Handle Lock Sq.Corners (EMC 3-4820 SS)
- SPEC Spring Washer Spring Steel, PK15 (B1500045)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx152mm (304924D)
- RAYMOND Die Spring, Blue, Overall 4-15/16" L (ASL060125)
- RAYMOND Inch Series Die Spring, PK10 (104305)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C01800350880M)
- RAYMOND Inch Series Die Spring, PK3 (104416)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210500M)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL7)
- Raymond Compression and Die Springs