Shop All Compression and Die Springs
Raymond
Die Spring, Brown, Overall 2-3/8" L, PK5
Mfr # ASB035060
Zoro # G3278462
product price: $59.99
/pk 5, $12.00/ea
Sold in multiples of 2 for $119.98
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 35 mm
- Spring Rate 400.4 N/mm
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASB035060
- Zoro # G3278462
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 60 mm |
Outside Dia. | 35 mm |
Details
Type | Extra Heavy Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 400.4 N/mm |
Color | Brown |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Brown, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-3/8 In., Outside Dia. 1-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 60 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW9)
- LCN Aluminum Arm 46403077 (46403077AL)
- S & W Level Mount, Swivel Stud, M16, 2-1/2in Base (MN-SW3)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Alder contains 22 Slats (SWW66X94X0375AL)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800140620S)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620M)
- SPEC Compression Spring, Music Wire, PK10, C07201051250M (C07201051250M)
- Raymond Compression and Die Springs