Shop All Compression and Die Springs
Raymond
Die Spring, Brown, Overall 1-3/4" L, PK5
Mfr # ASB025045
Zoro # G3277972
product price: $33.15
/pk 5, $6.63/ea
Sold in multiples of 3 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 25 mm
- Spring Rate 266.8 N/mm
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASB025045
- Zoro # G3277972
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 45 mm |
Outside Dia. | 25 mm |
Details
Type | Extra Heavy Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 266.8 N/mm |
Color | Brown |
Item | Die Spring |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Brown, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-3/4 In., Outside Dia. 1 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 45 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Lifetime Brass (PPH55CR003)
- EMTEK Flat Black Pull 86260US19 (86260US19)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-300-0800)
- GLOBAL RV KEY, G387, Purple, Precut (KEY-G387)
- RAYMOND Inch Series Die Spring, PK3 (104516)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx102mm (305816D)
- RAYMOND ISO D Die Spring, Medium Duty, 1/2x2In (304208D)
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- RAYMOND ISO-D Series Die Spring, PK5 (306510D)
- ZORO APPROVED SUPPLIER Compression Spring, O= .234, L= .63, W= .010 (G209974772)
- Raymond Compression and Die Springs