Shop All Compression and Die Springs
Raymond
Die Spring, Blue, Overall 6-7/8" L
Mfr # ASL040175
Zoro # G3284817
product price: $28.99
/ea
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 40 mm
- Spring Rate 30.2 N/mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASL040175
- Zoro # G3284817
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 175 mm |
Outside Dia. | 40 mm |
Details
Type | Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 30.2 N/mm |
Color | Blue |
Item | Die Spring |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 6-7/8 In., Outside Dia. 1-9/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 175 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610934N)
- E900 HARDWARE CC-18P Garage Door Spring Containment C-Hook (2-Pack) (CC-18P)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, PTFE (TX-150-0150-N)
- DELTANA Accessory Lever for SDL980 or SDLS480 Bright Brass Finish (SDLLEVERU3)
- RAYMOND Compression Spring, Overall 13/16" L, PK10 (C01800220810M)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- RAYMOND ISO D Die Spring, USD, 38.1mmx89mm (307714D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x4In (106716)
- RAYMOND Die Spring, Brown, Overall 2-3/8" L, PK5 (ASB035060)
- SPEC Compression Spring Music Wire, PK5, C03120231500S (C03120231500S)
- Raymond Compression and Die Springs