Shop All Compression and Die Springs
Raymond
Die Spring, Blue, Overall 4-15/16" L
Mfr # ASL060125
Zoro # G3285243
product price: $42.49
/ea
Sold in multiples of 2 for $84.98
$84.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 60 mm
- Spring Rate 95.3 N/mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASL060125
- Zoro # G3285243
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 125 mm |
Outside Dia. | 60 mm |
Details
Type | Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 95.3 N/mm |
Color | Blue |
Finish | paint |
Item | Die Spring |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 4-15/16 In., Outside Dia. 2-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 125 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 x 690)
- BRADY Lockout Cable, 8 ft. L (65319)
- BRINKS COMMERCIAL Brinks Plastic Off White Door Bumper Mounts to base trim (BC41013)
- LORELL Door Wedge, Foam Blue (LLR42590)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/4x12In (305648D)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx114mm (303818D)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x8In (104632)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400180500S)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000320750M)
- RAYMOND Die Spring, Yellow, Overall 2-3/8" L, PK5 (ASF040060)
- Raymond Compression and Die Springs