Shop All Compression and Die Springs
Raymond
Die Spring, Blue, Overall 2" L, PK5
Mfr # ASL020050
Zoro # G3284001
product price: $29.59
/pk 5, $5.92/ea
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 20 mm
- Spring Rate 26.5 N/mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASL020050
- Zoro # G3284001
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 50 mm |
Outside Dia. | 20 mm |
Details
Type | Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 26.5 N/mm |
Color | Blue |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2 In., Outside Dia. 13/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 50 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-1032)
- SCHLAGE COMMERCIAL S210JSAT626 S200 Series Interconnected Entry Locking Full Size Saturn Lever 16-481 Latch 10-109 (S210JSAT626)
- CODEL DOORS 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- RAYMOND Die Spring, Med Duty, 5/8x1In, PK10 (103304)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x6In (105724)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- RAYMOND Compression Spring, Medium Duty, PK6 (020065000)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm (303812D)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- Raymond Compression and Die Springs