Shop All Compression and Die Springs
Raymond
Die Spring, Blue, Overall 2-3/4" L, PK5
Mfr # ASL016070
Zoro # G3283712
product price: $32.55
/pk 5, $6.51/ea
Sold in multiples of 3 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 16 mm
- Spring Rate 12.3 N/mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASL016070
- Zoro # G3283712
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 70 mm |
Outside Dia. | 16 mm |
Details
Type | Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 12.3 N/mm |
Color | Blue |
End Type | Closed and Ground |
Item | Die Spring |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-3/4 In., Outside Dia. 5/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 70 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc Oil Rubbed Bronze Black Door Stop Mounts to floor 1.75 in. (N327-612)
- J.W. WINCO GN7237-NI-60-L-MT Multiple-Joint Hinge (7237-NI-60-L-MT)
- MOHAWK Vinyl Cove Wall Base in Night Skies 4 in. W x 120 ft L roll, one roll per carton (CVW03-002)
- M-D DOOR SWEEP ADHSV 36"" WHT (19104)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- RAYMOND ISO D Die Spring, Heavy Duty, 5/8x3In (305312D)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210500M)
- RAYMOND Die Spring, Med Heavy Duty, 1/2x1In, PK10 (104204)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- SPEC Compression Spring, Music Wire, PK10, C08500684000M (C08500684000M)
- Raymond Compression and Die Springs