Shop All Compression and Die Springs
Raymond
Die Spring, Blue, Overall 15-3/4" L
Mfr # ASL060400
Zoro # G3285298
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 60 mm
- Spring Rate 29.8 N/mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASL060400
- Zoro # G3285298
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 400 mm |
Outside Dia. | 60 mm |
Details
Type | Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 29.8 N/mm |
Color | Blue |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 15-3/4 In., Outside Dia. 2-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 400 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1310CLETRH26D4916)
- PRIMELINE TOOLS Aluminum Screen Frame, 1/4 in. x 3/4 in. x 72 in., White (20 Pack) (MP14091)
- BLUM 18in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.4570S)
- STRYBUC 1/2in Pivot Lock Shoe (96AA-66-2)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- RAYMOND ISO D Die Spring, Med Duty, 31.75mmx140mm (304622D)
- RAYMOND Die Spring, XHD, 2x2-1/2 In (106810)
- Raymond Compression and Die Springs