Shop All Compression and Die Springs
Raymond
Die Spring, Blue, Overall 1-9/16" L, PK10
Mfr # ASL020040
Zoro # G3283940
product price: $51.45
/pk 10, $5.15/ea
Sold in multiples of 2 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 20 mm
- Spring Rate 33.1 N/mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASL020040
- Zoro # G3283940
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 40 mm |
Outside Dia. | 20 mm |
Details
Type | Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 33.1 N/mm |
Color | Blue |
End Type | Closed and Ground |
Finish | paint |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-9/16 In., Outside Dia. 13/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 40 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LF)
- SCHLAGE Door Bolt Occupancy Indicator, MediumDuty (B571 626)
- GARDNER SPRING Music Wire Metric Compression Spring, 7.1 mm ODx0.8 mm WDx10.5 mm FL (MC050-077-0105-M)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- RAYMOND Compression Spring, Overall 13/16" L, PK10 (C01800220810M)
- RAYMOND Inch Series Die Spring, PK10 (103210)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx51mm (306708D)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- HOUSE C-562 0.25 in. OD Compression Spring, 6PK (HO572851)
- Raymond Compression and Die Springs