Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 9/16" L, PK10
Mfr # C02400220560M
Zoro # G3298117
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.022 in
- Compressed Length 0.154 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # C02400220560M
- Zoro # G3298117
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 9/16 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.022 in |
Compressed Length | 0.154 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 8 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Wire Type | Round |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Finish | Plain |
Deflection @ Load | 0.31 in |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 9/16 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.022 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.154 In., Deflection @ Load 0.31 In., Spring Rate 8 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Anchor Gray 11.6 in x 12.1 in Recycled Glass Matte Floor and Wall Mosaic Tile 9.75 sqft/case, 10PK (APLVRE8816A)
- ZORO SELECT Gasket, 150 psi, 3 In, PK10 (GASK-QC300-10G)
- OLYMPUS Olympus: 800 SCH C 1-1/8 26D KA101 (OLY-800S-26D-101)
- ZORO SELECT O-Ring, Dash 218, EPDM, 0.13 In., PK10 (5JJX1)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx89mm (304714D)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- RAYMOND Die Spring, Hvy Duty, 2x3 In (105812)
- RAYMOND Compression Spring, Medium Duty, PK12 (020080000)
- Raymond Compression and Die Springs