Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 61/64" L, PK10
Mfr # C01480230940S
Zoro # G3292453
product price: $14.55
/pk 10, $1.46/ea
Sold in multiples of 6 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.148 in
- Wire Dia. 0.023 in
- Compressed Length 0.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C01480230940S
- Zoro # G3292453
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 61/64 in |
Outside Dia. | 0.148 in |
Wire Dia. | 0.023 in |
Compressed Length | 0.469 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 10 lb/in |
Color | Silver |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
End Type | Squared and Ground |
Deflection @ Load | 0.26 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 61/64 In., Outside Dia. 5/32 In., Wire Type Round, Wire Dia. 0.023 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.469 In., Deflection @ Load 0.26 In., Spring Rate 10 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 829, Pull Force 2.2lb, PK10 (829)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0250)
- RAYMOND Die Spring, XHD, 0.5x1-1/2 In (106206)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND Inch Series Die Spring, PK10 (103404)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- SWIVEL SP 9711 Prime-Line 0.041 x 0.71 x 3.5 in. Compression Spring (SW613218)
- Raymond Compression and Die Springs