Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 5/8" L, PK10
Mfr # C03000260620S
Zoro # G3301440
product price: $12.35
/pk 10, $1.23/ea
Sold in multiples of 6 for $74.10
$74.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.026 in
- Compressed Length 0.162 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C03000260620S
- Zoro # G3301440
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.162 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 7 lb/in |
Color | Silver |
Deflection @ Load | 0.25 in |
Finish | Plain |
Wire Type | Round |
Item | Compression Spring |
End Type | Squared and Ground |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.026 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.162 In., Deflection @ Load 0.25 In., Spring Rate 7 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, VR91A VIRO (DL R191 T R185VS (ILCO-VR91A)
- OEM OEM: REF: 2019 GMC Sierra / 5-Button Smart Key / PN: 13591396 / HYQ1EA (OEM) (RSK-ULK277)
- MTD Spring-Extension (932-0320)
- ILCO Ilco: Key Blanks, A1145E-SC9 SCHLAGE (A145E 145E (ILCO-A1145E-SC9)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/4 In, PK10 (103205)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400450500S)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x4In (106716)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- RAYMOND Compression Spring, Medium Duty, PK6 (020068000)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- CSC SPRING COMP1/2X1-1/2""BG2 (SP 9706)
- Raymond Compression and Die Springs