Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 5/8" L, PK10
Mfr # C02400320620S
Zoro # G3299429
product price: $13.39
/pk 10, $1.34/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.032 in
- Compressed Length 0.279 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C02400320620S
- Zoro # G3299429
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.279 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 23 lb/in |
Color | Silver |
End Type | Squared and Ground |
Wire Type | Round |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Deflection @ Load | 0.18 in |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.032 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.279 In., Deflection @ Load 0.18 In., Spring Rate 23 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dogging Pin Assembly Style Slotted for Model 1085 Concealed Vertical Rod Panic Exit Devices (301115)
- DELTANA Satin Nickel Square Hinge (S44HD15)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 113, PK100 (ZUSAHSQ70113)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Titanium)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND ISO D Die Spring, XHD, 12.5mmx51mm (306208D)
- RAYMOND Inch Series Die Spring, PK2 (103524)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ6)
- Raymond Compression and Die Springs