Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 5/8" L, PK10
Mfr # C01800200620S
Zoro # G3293932
Sold in multiples of 5 for $74.45
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.02 in
- Compressed Length 0.207 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # C01800200620S
- Zoro # G3293932
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.02 in |
Compressed Length | 0.207 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 6 lb/in |
Color | Silver |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Finish | Plain |
Wire Type | Round |
End Type | Squared and Ground |
Deflection @ Load | 0.23 in |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.020 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.207 In., Deflection @ Load 0.23 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Holding Magnet, Alnico 5, 5 lb. Pull (6XY77)
- ZORO SELECT O-Ring, Buna N, 42mm OD, PK25 (1RJK6)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- LOCKEY Adjustable Deadlocking Spring Latch For Model 2835/2830 Keyless Mechanical Lock (AL-2830/2835)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C01800200310S)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x6In (105724)
- RAYMOND ISO-D Series Die Spring, PK3 (306606D)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C01480231500S)
- ZORO APPROVED SUPPLIER Compression Spring, O= .234, L= .63, W= .010 (G209974772)
- Raymond Compression and Die Springs