Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 5/8" L, PK10
Mfr # C01800140620S
Zoro # G3293068
product price: $15.59
/pk 10, $1.56/ea
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.014 in
- Compressed Length 0.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C01800140620S
- Zoro # G3293068
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.014 in |
Compressed Length | 0.114 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 2 lb/in |
Color | Silver |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Wire Type | Round |
Deflection @ Load | 0.28 in |
Finish | Plain |
End Type | Squared and Ground |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.014 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.114 In., Deflection @ Load 0.28 In., Spring Rate 2 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN129-12-D 3 Part Solid Hinge, Steel (12WNG8)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- SECO-LARM Reflective Photobeam Sensor, range: up to 45ft (14m), 12-30VDC/VAC 60Hz 100mA, monitored (SLM-E-936-S45RRGQ)
- L.H. DOTTIE L.H. Dottie #8 Screw Hook, 100PK (SH80)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800141250S)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- RAYMOND Inch Series Die Spring, PK10 (103404)
- RAYMOND Inch Series Die Spring, PK10 (103305)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01800220250S)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- MIDWEST FASTENER 1/2" x .040" x 1-1/8" Steel Compression Springs 1 12PK (18648)
- Raymond Compression and Die Springs