Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 5/16" L, PK10
Mfr # C01800200310S
Zoro # G3293759
product price: $15.39
/pk 10, $1.54/ea
Sold in multiples of 5 for $76.95
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.02 in
- Compressed Length 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C01800200310S
- Zoro # G3293759
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5/16 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.02 in |
Compressed Length | 0.128 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 14 lb/in |
Color | Silver |
End Type | Squared and Ground |
Wire Type | Round |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Item | Compression Spring |
Finish | Plain |
Deflection @ Load | 0.1 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.020 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.128 In., Deflection @ Load 0.10 In., Spring Rate 14 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Stately Cabinet Knob (522-AF)
- ASPECT Aspect Stone 6X24 Charcoal Slate Backspl (A9082)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100STA)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- RAYMOND Die Spring, Med Duty, 0.375x1-3/4 In, PK10 (103107)
- RAYMOND Compression Spring, Medium Duty, PK12 (020080000)
- RAYMOND Die Spring, Heavy Duty, 2x4 In (105816)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx114mm (303818D)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811000S (C06000811000S)
- Raymond Compression and Die Springs