Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 5/16" L, PK10
Mfr # C00880080310M
Zoro # G3288798
product price: $14.95
/pk 10, $1.49/ea
Sold in multiples of 6 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.088 in
- Wire Dia. 0.008 in
- Compressed Length 0.073 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C00880080310M
- Zoro # G3288798
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5/16 in |
Outside Dia. | 0.088 in |
Wire Dia. | 0.008 in |
Compressed Length | 0.073 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 2 lb/in |
Color | Dark Gray |
End Type | Squared |
Finish | Plain |
Item | Compression Spring |
Deflection @ Load | 0.18 in |
Wire Type | Round |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 5/16 In., Outside Dia. 0.088 In., Wire Type Round, Wire Dia. 0.008 In., End Type Squared, Compressed Length 0.073 In., Deflection @ Load 0.18 In., Spring Rate 2 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for Stanley 5PK (69902)
- SPEC Compression Spring, Music Wire, PK10, C12252073500M (C12252073500M)
- ZORO SELECT Round Magnet with Handle, 16 lb. Pull (3DXW6)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400320750S)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- RAYMOND Die Spring, Extra Heavy Duty, 3/4x6In (106424)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210750M)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- SPEC Compression Spring Music Wire, PK5, D22150 (D22150)
- Raymond Compression and Die Springs