Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 45/64" L, PK10
Mfr # C03000260690S
Zoro # G3301529
product price: $14.39
/pk 10, $1.44/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.026 in
- Compressed Length 0.176 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C03000260690S
- Zoro # G3301529
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 45/64 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.176 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 6 lb/in |
Color | Silver |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Item | Compression Spring |
Deflection @ Load | 0.29 in |
End Type | Squared and Ground |
Wire Type | Round |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 45/64 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.026 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.176 In., Deflection @ Load 0.29 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1-3/4 in. D X 1.62 in. D Rubber O-Ring (35766B)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U518)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Red)
- KASON Door Closer, Exposed, Polished Chrome (11094000003)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x12In (104648)
- RAYMOND Inch Series Die Spring, PK2 (106608)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- RAYMOND Die Spring, Heavy Duty, 1x12In (105548)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600400750S (C03600400750S)
- Raymond Compression and Die Springs