Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 3/4" L, PK10
Mfr # C03000260750S
Zoro # G3301459
product price: $14.39
/pk 10, $1.44/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.026 in
- Compressed Length 0.182 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C03000260750S
- Zoro # G3301459
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.182 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 6 lb/in |
Color | Silver |
Item | Compression Spring |
End Type | Squared and Ground |
Wire Type | Round |
Deflection @ Load | 0.31 in |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.026 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.182 In., Deflection @ Load 0.31 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-96x2)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 1Ch., 300 MHz, 1 NEMA Rating (MC109020)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 010, PK100 (ZUSAHSQ70010)
- ALTRONIX Linear Power Supply/Charger (LPS3)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx203mm (305932D)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020068000)
- RAYMOND Inch Series Die Spring, PK10 (103404)
- RAYMOND Inch Series Die Spring, PK2 (106516)
- SPEC Compression Spring Music Wire, PK5, C05400630500M (C05400630500M)
- Raymond Compression and Die Springs