Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 3/4" L, PK10
Mfr # C02400320750S
Zoro # G3299377
product price: $14.49
/pk 10, $1.45/ea
Sold in multiples of 6 for $86.94
$86.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.032 in
- Compressed Length 0.335 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C02400320750S
- Zoro # G3299377
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.335 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 18 lb/in |
Color | Silver |
Wire Type | Round |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Finish | Plain |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.23 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.032 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.335 In., Deflection @ Load 0.23 In., Spring Rate 18 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 12x12, Stainless Steel W/ Cylinder Lock (DW12X12SS-CL)
- PLASTMO Plastmo 5005412 Classic 8 x 12 in. White Vinyl Downspout Adapter (5005412)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL74)
- KABA ILCO Key Blank, Brass, Type IN29, PK10 (1054UN-IN29)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620S)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND Inch Series Die Spring, PK2 (103520)
- RAYMOND ISO-D Series Die Spring, PK15 (304206D)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- RAYMOND Compression Spring Music Wire, PK15 (C02400262000M)
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- Raymond Compression and Die Springs