Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 3/4" L, PK10
Mfr # C00880120750S
Zoro # G3289400
Sold in multiples of 5 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.088 in
- Wire Dia. 0.012 in
- Compressed Length 0.293 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # C00880120750S
- Zoro # G3289400
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.088 in |
Wire Dia. | 0.012 in |
Compressed Length | 0.293 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 3 lb/in |
Color | Silver |
Wire Type | Round |
Item | Compression Spring |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
End Type | Squared |
Deflection @ Load | 0.25 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In., Outside Dia. 0.088 In., Wire Type Round, Wire Dia. 0.012 In., End Type Squared, Compressed Length 0.293 In., Deflection @ Load 0.25 In., Spring Rate 3 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- SDC Electric Power Transfer Hinge, 4-Conductor, 1A at 1224 Volt, 4.5" x 4.5", 626 Dull Chrome (SDC-PTH-4Q)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- DELTANA 2 in. Universal Floor Bumper Blister Pack, Bright Chrome - Solid Brass (UFB5000BPU26)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND Die Spring, Hvy Duty, 2x5 In (105820)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- RAYMOND Die Spring, Medium Duty, 0.75x1-1/4 In (103405)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx76mm (304912D)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE4)
- Raymond Compression and Die Springs