Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 29/64" L, PK10
Mfr # C03000220440S
Zoro # G3301118
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.022 in
- Compressed Length 0.106 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # C03000220440S
- Zoro # G3301118
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 29/64 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.022 in |
Compressed Length | 0.106 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 6 lb/in |
Color | Silver |
Item | Compression Spring |
Wire Type | Round |
End Type | Squared and Ground |
Deflection @ Load | 0.18 in |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 29/64 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.022 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.106 In., Deflection @ Load 0.18 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 (6EHZ9)
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 4 (DSH45U32D)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3 (TUO0415/T6P)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF025065)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- SPEC Compression Spring, Music Wire, PK10, C16871774000M (C16871774000M)
- Raymond Compression and Die Springs